Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61" Brown Three Light Traditional Shaped Floor Lamp With Black Novelty Shade

  • Mfr # 526293

  • Zoro # G122339702


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Black
Application Type
No
Material
Metal
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526293
Zoro #
G122339702
UPC #
-
Country of Origin
China

Dimensions

Height
61 in
Depth
11 in
Width
11 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Item
Floor Lamp
Application Type
No
Material
Metal

Description

Bring of level of elegance and charm to your space with this good looking 61" brown three light traditional shaped floor lamp with black novelty shade. The base of this lamp is made of metal finished in a brown tone. The brown base coloring infuses a warm and rich tone to your space. The brown of this lamp creates a nice contrast with the black metal novelty shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 11" W x 11" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.