Zoro Homepage

61" Chrome Tray Table Floor Lamp With White Square Shade

  • Mfr # 526308

  • Zoro # G222369715


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
White
Depth
17 in
Height
61 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526308
Zoro #
G222369715
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Height
61 in
Width
17 in

Details

Material
Metal
Color
White
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 61" chrome tray table floor lamp with white square shade. A gorgeous chrome metal base bring just the right amount of pizzazz to this fabulous lamp. The chrome of this lamp creates a nice contrast with the white fabric square shaped shade. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 61" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.