61" Gray Solid Wood Six Drawer Double Dresser
- Mfr # 518618
- Zoro # G222906453
product price:Â
$
1,619.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
6
Doors Included
No
Depth
18 in
Commercial Use
No
Capacity
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518618
- Zoro #
- G222906453
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 18 in
- Width
- 61 in
- Length
- 33 in
- Size
- Yes
Details
- Number of Drawers
- 6
- Doors Included
- No
- Commercial Use
- No
- Capacity
- 20 lb
- Material
- Solid Wood
- Dresser Type
- Double Dresser
- Assembly Required
- Partial Assembly Needed
- Item
- Dressers
- Finish
- Matte
- Hutch Included
- No
- Color
- Gray
- Dresser Orientation
- Horizontal
- Style
- Modern
- Wood Species
- Acacia
Description
Make your room functional and visually enticing with this masterful 61-inch gray solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the gray coloration of this piece is neutral and will blend easily with most any decor. 33-inch H x 61-inch W x 18-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.