61" Natural and Black Solid Wood Six Drawer Double Dresser

  • Mfr # 518620

  • Zoro # G022910209


product price: $1,803.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Number of Drawers
6
Capacity
20 lb
Length
33 in
Wood Species
Acacia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518620
Zoro #
G022910209
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
33 in
Size
No
Depth
18 in
Width
61 in

Details

Material
Solid Wood
Number of Drawers
6
Capacity
20 lb
Wood Species
Acacia
Style
Modern
Hutch Included
No
Dresser Type
Double Dresser
Finish
Matte
Item
Dressers
Dresser Orientation
Horizontal
Assembly Required
Full Assembly Needed
Color
Black, Natural
Doors Included
No
Commercial Use
No

Description

Enhance your room into a visually delightful and highly functional space with this 61-inch natural and black solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 33-inch H x 61-inch W x 18-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.