
61" Nickel Metal Adjustable Swing Arm Floor Lamp With Gray Shade
Mfr # 526276
Zoro # G622347986
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Width
21.25 in
Height
61 in
Depth
10 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526276
Zoro #
G622347986
UPC #
-
Country of Origin
China
Dimensions
Width
21.25 in
Height
61 in
Depth
10 in
Details
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
No
Color
Gray
Material
Metal
Description
With this 61-inch nickel metal adjustable swing arm floor lamp with gray shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of nickel metal. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 61-inch h x 21.25-inch w x 10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.