This item is Discontinued.

Homeroots 61" Nickel Two Light Floor Lamp With White Frosted Glass Drum Shade 523569

61" Nickel Two Light Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523569
  • Zoro # G222375853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523569
Zoro #
G222375853
UPC #
-
Country of Origin
China

Dimensions

Height
61 in
Depth
17 in
Width
17 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal

Description

Embrace the good life with this hard working and stylish 61-inch nickel two light floor lamp with white frosted glass drum shade. The base of this lamp is made of metal finished in a nickel tone. The nickel of this lamp creates a nice contrast with the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.