
61" Nickel Two Light Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523575
Zoro # G622353154
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
61 in
Width
17 in
Material
Metal
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523575
Zoro #
G622353154
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Width
17 in
Depth
17 in
Details
Color
White
Material
Metal
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Description
This 61-inch nickel two light floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a nickel color. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 61-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.