61" White Faux Marble And Wood Lighted Six Drawer Double Dresser

  • Mfr # 564684

  • Zoro # G922352598


product price:  $1,195.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Depth (in)
17.13 in
Width (in)
61.02 in
Material
Faux Marble, Solid and Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564684
Zoro #
G922352598
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth (in)
17.13 in
Width (in)
61.02 in
Height (in)
32.91 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Material
Faux Marble, Solid and Manufactured Wood
Item
Dresser
Color
White

Description

This 61-inch white faux marble and wood lighted six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade faux marble and solid and manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 32.91-inch h x 61.02-inch w x 17.13-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.