61" White Manufactured Wood Four Drawer Double Dresser
Mfr # 473091
Zoro # G122907093
product price:Â $2,399.99
/eaKey Features
Material
Manufactured Wood
Color
White
Assembly Required
Full Assembly Needed
Finish
Gloss
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473091
Zoro #
G122907093
UPC #
-
Country of Origin
China
Dimensions
Length
33 in
Width
61 in
Depth
18 in
Size
No
Details
Material
Manufactured Wood
Color
White
Assembly Required
Full Assembly Needed
Finish
Gloss
Doors Included
No
Number of Drawers
4
Soft Close or Self Close Drawer Glides
Yes
Item
Dressers
Hutch Included
No
Commercial Use
No
Dresser Type
Double Dresser
Style
Contemporary
Dresser Orientation
Horizontal
Description
Enhance your room into a visually delightful and highly functional space with this 61" white manufactured wood four drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 33" H x 61" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.