Zoro Homepage

61" White Six Drawer Double Dresser

  • Mfr # 544000

  • Zoro # G922369510


product price: $1,587.99
/ea
Free Shipping & Returns

Key Features

Width (in)
60.5 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Commercial Use
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544000
Zoro #
G922369510
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
60.5 in
Height (in)
27.6 in
Depth (in)
20 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Commercial Use
Yes
Color
White

Description

Add personality to your bedroom style and a feeling of coziness with this 61-inch white six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 27.6-inch H x 60.5-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.