Zoro Homepage

61" White Wood Lighted Six Drawer Double Dresser

  • Mfr # 564683

  • Zoro # G522364656


product price: $1,195.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
61.02 in
Color
White
Height (in)
32.91 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564683
Zoro #
G522364656
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
61.02 in
Height (in)
32.91 in
Depth (in)
17.13 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dresser
Material
Solid and Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 61-inch white wood lighted six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 32.91-inch h x 61.02-inch w x 17.13-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.