Zoro Homepage

62" Black And White Floor Lamp With White Fabric Drum Shade

  • Mfr # 523362

  • Zoro # G822374935


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
62 in
Width
20 in
Material
Metal
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523362
Zoro #
G822374935
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Width
20 in
Depth
20 in

Details

Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Black White
Item
Floor Lamp

Description

Add a bright anchor to your room with this 62-inch black and white floor lamp with white fabric drum shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.