Zoro Homepage

62" Black Arc Floor Lamp With Clear Glass Cone Shade

  • Mfr # 523335

  • Zoro # G622360688


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Height
62 in
Assembly Required
Partial Assembly Needed
Width
12 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523335
Zoro #
G622360688
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
62 in
Width
12 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Item
Floor Lamp
Color
Black

Description

Embrace the good life with this hard working and stylish 62-inch black arc floor lamp with clear glass cone shade. The base of this lamp is made of metal finished in a black tone. This good looking lamp includes a glass cone shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 62-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.