
62" Black Arched Floor Lamp With Clear Transparent Glass Globe Shade
Mfr # 523586
Zoro # G322351818
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Color
Black
Height
62 in
Depth
12 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523586
Zoro #
G322351818
UPC #
-
Country of Origin
China
Dimensions
Height
62 in
Depth
12 in
Width
12 in
Details
Application Type
Yes
Color
Black
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Description
Add a bright anchor to your room with this 62" black arched floor lamp with clear transparent glass globe shade. The base of this lamp is made of black metal. The black of this lamp creates a nice contrast with the clear glass globe shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 12" W x 12" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.