Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Black Arched Floor Lamp With Clear Transparent Glass Shade

  • Mfr # 523463

  • Zoro # G722358301


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Width
12 in
Height
62 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523463
Zoro #
G722358301
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
62 in
Depth
12 in

Details

Item
Floor Lamp
Material
Metal
Color
Black
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 62" black arched floor lamp with clear transparent glass shade. The base of this lamp is made of black metal. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 12" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.