
62" Black Arched Floor Lamp With White Frosted Glass Globe Shade
Mfr # 523589
Zoro # G022342444
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Depth
12 in
Application Type
Yes
Color
Black/White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523589
Zoro #
G022342444
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Depth
12 in
Height
62 in
Details
Application Type
Yes
Item
Floor Lamp
Color
Black/White
Assembly Required
Partial Assembly Needed
Material
Metal
Description
Bring of level of elegance and charm to your space with this good looking 62" black arched floor lamp with white frosted glass globe shade. The base of this lamp is made of metal finished in a black tone. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 12" W x 12" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.