
62" Black Column Floor Lamp With White Fabric Drum Shade
Mfr # 523470
Zoro # G522375133
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
62 in
Depth
12 in
Color
Black/White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523470
Zoro #
G522375133
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Height
62 in
Depth
12 in
Details
Color
Black/White
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal
Description
Embrace the good life with this hard working and stylish 62-inch black column floor lamp with white fabric drum shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the black lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Unique and impactful, this column or tower shaped lamp is tall and rectangular emitting warm beautiful light. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 62-inch H x 12-inch W x 12-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.