
62" Black Floor Lamp With White Fabric Drum Shade
Mfr # 523538
Zoro # G722345370
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Material
Metal
Height
62 in
Width
15 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523538
Zoro #
G722345370
UPC #
-
Country of Origin
China
Dimensions
Height
62 in
Width
15 in
Depth
15 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Color
Black/White
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 62" black traditional shaped floor lamp with white frosted glass drum shade. The lamp is made of sturdy metal and features a black color. The black of this lamp creates a nice contrast with the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 15" W x 15" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.