This item is Discontinued.

Homeroots 62" Black Metal And Glass Four Tier Etagere Bookcase 527602

62" Black Metal And Glass Four Tier Etagere Bookcase (Discontinued)

  • Mfr # 527602
  • Zoro # G022365757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527602
Zoro #
G022365757
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
62 in
Width
36 in
Size
H x W x D

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Black
Item
Bookcases
Purposeful Distressing Type
No Distressing
Shelf Adjustments
No
Commercial Use
No
Type
Etagere
Shelves
Yes
Back Panel
No
Bookcase Orientation
Vertical
Number of Drawers
No
Load Capacity (Lb.)
20 lb
Shelf Capacity
20 lb
Number of Shelf Tiers
4
Frame Material
Metal
Number of Pieces Included In Set
1
Room Divider
Yes
Assembly
Full Assembly Needed
Material
Glass
Finish
Satin

Description

Sturdy and built to last, this 62-inch black metal and glass four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 62-inch H x 36-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.