Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Black Novelty Floor Lamp With Clear Seeded Glass Globe Shade

  • Mfr # 523437

  • Zoro # G222359006


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
12 in
Color
Black
Height
62 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523437
Zoro #
G222359006
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
62 in
Depth
12 in

Details

Item
Floor Lamp
Material
Metal
Color
Black
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 62" black novelty floor lamp with clear seeded glass globe shade. The lamp is made of sturdy metal and features a black color. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 12" W x 12" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.