Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Black Reading Floor Lamp With Black Cone Shade

  • Mfr # 523585

  • Zoro # G922338233


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
62 in
Material
Metal
Width
11 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523585
Zoro #
G922338233
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Width
11 in
Depth
11 in

Details

Application Type
Yes
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Black

Description

With this 62" black reading floor lamp with black cone shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a black tone. The lamp shade has a cone shape and is made from metal. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 62" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.