
62" Black Reading Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523407
Zoro # G022370928
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Black/White
Material
Metal
Width
11 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523407
Zoro #
G022370928
UPC #
-
Country of Origin
China
Dimensions
Width
11 in
Height
62 in
Depth
11 in
Details
Color
Black/White
Material
Metal
Item
Floor Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
This 62" black reading floor lamp with white frosted glass drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 62" H x 11" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.