This item is Discontinued.

Homeroots 62" Black Swing Arm Floor Lamp With White Frosted Glass Drum Shade 523397

62" Black Swing Arm Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523397
  • Zoro # G222372203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523397
Zoro #
G222372203
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Depth
12 in
Width
23 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Color
Black/White
Material
Metal

Description

Embrace the good life with this hard working and stylish 62" black swing arm floor lamp with white frosted glass drum shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a fabric drum shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 62" H x 23" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.