This item is Discontinued.

Homeroots 62" Black Swing Arm Floor Lamp With White Frosted Glass Empire Shade 523466

62" Black Swing Arm Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

  • Mfr # 523466
  • Zoro # G122359953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523466
Zoro #
G122359953
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
62 in
Width
26 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Color
Black/White
Item
Floor Lamp

Description

Bring of level of elegance and charm to your space with this good looking 62" black swing arm floor lamp with white frosted glass empire shade. The lamp is made of sturdy metal and features a black color. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 26" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.