This item is Discontinued.

Homeroots 62" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523489

62" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523489
  • Zoro # G022370294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523489
Zoro #
G022370294
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
62 in

Details

Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Color
Black/White

Description

Embrace the good life with this hard working and stylish 62" black traditional shaped floor lamp with white frosted glass drum shade. The base of this lamp is made of black metal. The lamp shade has a drum shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 62" H x 15" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.