This item is Discontinued.

Homeroots 62" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523501

62" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523501
  • Zoro # G822359208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523501
Zoro #
G822359208
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Width
16 in
Depth
16 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black/White
Material
Metal
Item
Floor Lamp

Description

This 62" black traditional shaped floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the black lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 62" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.