This item is Discontinued.

Homeroots 62" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523513

62" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523513
  • Zoro # G922371513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523513
Zoro #
G922371513
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
62.32 in
Width
16 in

Details

Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black/White

Description

This 62" black traditional shaped floor lamp with white frosted glass drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. The coloration of the black lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 62.32" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.