
62" Brass Arched Floor Lamp With Clear Transparent Glass Cone Shade
Mfr # 523336
Zoro # G822356504
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
62 in
Assembly Required
Partial Assembly Needed
Depth
12 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523336
Zoro #
G822356504
UPC #
-
Country of Origin
China
Dimensions
Height
62 in
Depth
12 in
Width
12 in
Details
Color
Brass
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 62" brass arched floor lamp with clear transparent glass cone shade will be a great addition to your space. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the clear glass cone shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 62" H x 12" W x 12" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.