
62" Brass Arched Floor Lamp With Clear Transparent Glass Globe Shade
Mfr # 523588
Zoro # G022363234
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Height
62 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523588
Zoro #
G022363234
UPC #
-
Country of Origin
China
Dimensions
Height
62 in
Depth
12 in
Width
12 in
Details
Item
Floor Lamp
Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Brass
Description
Truly a mix of design and functionality that doesn't compromise on style, this 62" brass arched floor lamp with clear transparent glass globe shade will be a great addition to your space. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a globe shape and is made from glass. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 62" H x 12" W x 12" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.