This item is Discontinued.

Homeroots 62" Brass Novelty Floor Lamp With White Frosted Glass Globe Shade 523526

62" Brass Novelty Floor Lamp With White Frosted Glass Globe Shade (Discontinued)

  • Mfr # 523526
  • Zoro # G822336292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523526
Zoro #
G822336292
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Depth
12 in
Width
12 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Brass/White
Material
Metal

Description

With this 62" brass novelty floor lamp with white frosted glass globe shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a plastic globe shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 12" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.