Zoro Homepage

62" Brass Reading Floor Lamp With Brass Dome Shade

  • Mfr # 523581

  • Zoro # G122371948


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Material
Metal
Height
62 in
Width
32 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523581
Zoro #
G122371948
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Width
32 in
Depth
13 in

Details

Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
Yes
Color
Brass

Description

Bring of level of elegance and charm to your space with this good looking 62" brass reading floor lamp with brass dome shade. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a dome shape and is made of metal, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 32" W x 13" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.