
62" Brass Reading Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523408
Zoro # G722375506
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Height
62 in
Width
11 in
Color
Brass/White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523408
Zoro #
G722375506
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Height
62 in
Width
11 in
Details
Color
Brass/White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Material
Metal
Description
With this 62" brass reading floor lamp with white frosted glass drum shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the white fabric drum shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 62" H x 11" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.