This item is Discontinued.

Homeroots 62" Brass Swing Arm Floor Lamp With White Frosted Glass Drum Shade 523395

62" Brass Swing Arm Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523395
  • Zoro # G322361299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523395
Zoro #
G322361299
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
62 in
Width
23 in

Details

Item
Floor Lamp
Color
Brass/White
Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal

Description

Embrace the good life with this hard working and stylish 62" brass swing arm floor lamp with white frosted glass drum shade. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the white fabric drum shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 62" H x 23" W x 12" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.