Zoro Homepage

62" Brass Tray Table Floor Lamp With White Square Shade

  • Mfr # 526287

  • Zoro # G822369207


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
16 in
Assembly Required
Partial Assembly Needed
Color
Brass/White
Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526287
Zoro #
G822369207
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
62 in
Depth
16 in

Details

Item
Floor Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brass/White
Material
Metal

Description

Add a bright anchor to your room with this 62" brass tray table floor lamp with white square shade. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a fabric, square shaped shade, making this a classy piece that will complement most any interior. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 62" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.