
62" Bronze 2-Light Traditional Floor Lamp, Gray and Ivory Abstract Tiffany Glass Empire Shade
Mfr # 526317
Zoro # G922365437
product price:Â $608.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Gray Ivory/Bronze
Depth
16 in
Assembly Required
Partial Assembly Needed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526317
Zoro #
G922365437
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
62 in
Width
16 in
Details
Application Type
No
Color
Gray Ivory/Bronze
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Description
Add a bright anchor to your room with this 62-inch bronze two light traditional shaped floor lamp with gray and ivory abstract tiffany glass empire shade. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a glass, empire shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 62-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.