This item is Discontinued.

Homeroots 62" Brown Rustic Wood And Metal Arch Freestanding and Wall Mount Full Length Mirror 632513

62" Brown Rustic Wood And Metal Arch Freestanding and Wall Mount Full Length Mirror (Discontinued)

  • Mfr # 632513
  • Zoro # G322369103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632513
Zoro #
G322369103
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Height
62.25 in
Width
22 in

Details

Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 62-inch brown wood arch full length hanging mirror will help you and brightness to any room in your house while also providing you a space to do any last minute makeup or outfits checks. Framed with wood and featuring metal window pane detailing, this rustic style mirror will bring practical application and fashionable design to your space. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 62.25-inch h x 22-inch w x 1.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.