Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Dark Gray Solid Wood Six Drawer Double Dresser

  • Mfr # 524137

  • Zoro # G622352706


product price: $1,008.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
17.5 in
Material
Solid Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width (in)
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524137
Zoro #
G622352706
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
17.5 in
Width (in)
62 in
Height (in)
38 in

Details

Material
Solid Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Dresser

Description

This 62" dark gray solid wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38" H x 62" W x 17.5" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.