62" Gold Metal And Glass Four Tier Etagere Bookcase

  • Mfr # 527601

  • Zoro # G022908923


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Number of Pieces Included In Set
1
Shelf Capacity
20 lb
Height
62 in
Load Capacity (Lb.)
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527601
Zoro #
G022908923
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
62 in
Size
H x W x D
Width
36 in

Details

Number of Pieces Included In Set
1
Shelf Capacity
20 lb
Load Capacity (Lb.)
20 lb
Type
Etagere
Shelf Adjustments
No
Finish
Brushed
Shelves
Yes
Frame Material
Metal
Number of Drawers
No
Bookcase Orientation
Vertical
Room Divider
Yes
Item
Bookcases
Color
Gold
Material
Glass
Back Panel
No
Purposeful Distressing Type
No Distressing
Number of Shelf Tiers
4
Commercial Use
No
Assembly
Full Assembly Needed

Description

This 62-inch gold metal and glass four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 62-inch H x 36-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.