Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Gray and Ivory Solid Wood Six Drawer Double Dresser

  • Mfr # 524535

  • Zoro # G922360555


product price: $1,730.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height (in)
44.75 in
Commercial Use
No
Width (in)
61.5 in
Color
Ivory
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524535
Zoro #
G922360555
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
44.75 in
Width (in)
61.5 in
Depth (in)
18 in

Details

Commercial Use
No
Color
Ivory
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Solid Wood

Description

This 62" gray and ivory solid wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 44.75" H x 61.5" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.