Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Gray and Ivory Solid Wood Six Drawer Triple Dresser

  • Mfr # 524534

  • Zoro # G522349332


product price: $1,730.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
18 in
Height (in)
44.5 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Width (in)
61.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524534
Zoro #
G522349332
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (in)
18 in
Height (in)
44.5 in
Width (in)
61.5 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser
Material
Solid Wood
Color
Ivory

Description

Add personality to your bedroom style and a feeling of coziness with this 62" gray and ivory solid wood six drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 44.5" H x 61.5" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.