Zoro Homepage

62" Gray Solid Wood Seven Drawer Triple Dresser

  • Mfr # 524546

  • Zoro # G122355337


product price: $1,596.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Width (in)
61.5 in
Height (in)
39.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524546
Zoro #
G122355337
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
61.5 in
Height (in)
39.25 in
Depth (in)
18 in

Details

Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Solid Wood

Description

This 62" gray solid wood seven drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 39.25" H x 61.5" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.