62" Grey Manufactured Wood Six Drawer Double Dresser
Mfr # 488507
Zoro # G322908326
product price:Â $2,513.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth
19 in
Commercial Use
Yes
Finish
Gloss
Length
32 in
Dovetail Drawer Joints
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488507
Zoro #
G322908326
UPC #
-
Country of Origin
China
Dimensions
Depth
19 in
Length
32 in
Width
62 in
Size
Yes
Details
Item
Dressers
Commercial Use
Yes
Finish
Gloss
Dovetail Drawer Joints
Yes
Dresser Orientation
Horizontal
Felt Lined Drawers
Yes
Hutch Included
No
Style
Contemporary
Color
Gray
Material
Manufactured Wood
Doors Included
No
Dresser Type
Double Dresser
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
6
Description
Enhance your room into a visually delightful and highly functional space with this 62" grey manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 32" H x 62" W x 19" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.