Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Nickel Four Light Traditional Shaped Floor Lamp With White Square Shade

  • Mfr # 526231

  • Zoro # G222369210


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
62 in
Width
17 in
Material
Metal
Assembly Required
Partial Assembly Needed
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526231
Zoro #
G222369210
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Width
17 in
Depth
17 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White

Description

With this 62" nickel four light traditional shaped floor lamp with white square shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a nickel tone. This good looking lamp includes a fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 62" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.