62" Nickel Novelty Floor Lamp With Clear Seeded Glass Globe Shade

  • Mfr # 523438

  • Zoro # G522363222


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Application Type
Yes
Width
12 in
Assembly Required
Partial Assembly Needed
Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523438
Zoro #
G522363222
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
12 in
Height
62 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 62" nickel novelty floor lamp with clear seeded glass globe shade will be a great addition to your space. The base of this lamp is made of metal finished in a nickel tone. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 12" W x 12" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.