This item is Discontinued.

Homeroots 62" Nickel Reading Floor Lamp With White Frosted Glass Drum Shade 523409

62" Nickel Reading Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523409
  • Zoro # G522375218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523409
Zoro #
G522375218
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Height
62 in
Width
11 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Floor Lamp
Application Type
Yes
Material
Metal

Description

Truly a mix of design and functionality that doesn't compromise on style, this 62" nickel reading floor lamp with white frosted glass drum shade will be a great addition to your space. A gorgeous nickel metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the nickel lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 62" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.