Zoro Homepage

62" Off White Solid Wood Frame Standard Curio Cabinet With Six Shelves

  • Mfr # 523199

  • Zoro # G922354714


product price: $3,584.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly
No Assembly Needed
Height
74.8 in
Width
61.81 in
Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523199
Zoro #
G922354714
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
74.8 in
Width
61.81 in
Length
21.65 in

Details

Commercial Use
Yes
Assembly
No Assembly Needed
Item
Cabinet

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 62" off white solid wood frame standard curio cabinet with six shelves. This beautiful accent is built to last from high quality solid wood, Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.80" H x 61.81" W x 21.65" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.