
62" Rusted Swing Arm Floor Lamp With Champagne Bell Shade
Mfr # 526338
Zoro # G322369868
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
23.5 in
Height
62 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526338
Zoro #
G322369868
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
23.5 in
Height
62 in
Details
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
No
Description
Embrace the good life with this hard working and stylish 62" rusted swing arm floor lamp with champagne bell shade. The base of this lamp is made of metal finished in a rusted tone. The coloration of the rusted lamp base creates a fashionable marriage with the the champagne fabric bell shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 62" H x 23.5" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.