Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Silver Novelty Floor Lamp With White Plastic Globe Shade

  • Mfr # 523527

  • Zoro # G922340861


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
12 in
Application Type
Yes
Height
62 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523527
Zoro #
G922340861
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
62 in
Width
12 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Silver/White
Material
Metal

Description

This 62-inch silver novelty floor lamp with white plastic globe shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a nickel tone. This good looking lamp includes a plastic globe shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space the light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 62-inch h x 12-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.