62" White Manufactured Wood Six Drawer Double Dresser
Mfr # 473105
Zoro # G722906793
product price:Â $1,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Drawers
6
Finish
Gloss
Material
Manufactured Wood
Dresser Type
Double Dresser
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473105
Zoro #
G722906793
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Size
No
Length
30 in
Width
62 in
Details
Number of Drawers
6
Finish
Gloss
Material
Manufactured Wood
Dresser Type
Double Dresser
Doors Included
No
Commercial Use
No
Dresser Orientation
Horizontal
Style
Contemporary
Item
Dressers
Hutch Included
No
Assembly Required
No Assembly Needed
Color
White
Soft Close or Self Close Drawer Glides
Yes
Description
Make your room functional and visually enticing with this masterful 62" white manufactured wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 30" H x 62" W x 20" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.