
62" White Solid Wood Seven Drawer Double Dresser
Mfr # 524108
Zoro # G122363448
product price: $1,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width (in)
62 in
Depth (in)
18 in
Height (in)
38 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524108
Zoro #
G122363448
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
62 in
Depth (in)
18 in
Height (in)
38 in
Details
Commercial Use
No
Item
Dresser
Assembly Required
Partial Assembly Needed
Material
Solid Wood
Description
Enhance your room into a visually delightful and highly functional space with this 62" white solid wood seven drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 38" H x 62" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.